Shop Z-LITE
See all product information
Create Account
Davina 4 Light Outdoor Post Mounted Fixture, 34.5in. W x 130.75in. H, Black
- Mfr # 5016PHBR-4-564P-BK
- Zoro # G112668720
product price:Â
$
2,606.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Dimmable
Dimmable
Standards
ETL
Number of Lamps
16
Bulb Type
Candelabra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5016PHBR-4-564P-BK
- Zoro #
- G112668720
- UPC #
- 685659202823
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Dimmable
- Dimmable
- Standards
- ETL
- Number of Lamps
- 16
- Bulb Type
- Candelabra
- Watts
- 60W
- Lens Material
- Glass
- Series
- Davina
- Frame Material
- Aluminum
- Location Rating
- Wet
- Shade Finish
- Clear Ribbed
Dimensions
- Width
- 34.5 in
- Height
- 130.75 in
Description
Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.You'll love the vintage character of teardrop glass featured in a charming 16-light outdoor post-mounted fixture. Aluminum construction and a Coastal black finish are durable and stylish, offering versatility to your front walkway or garden path. This charming fixture includes four shades, each with four bulbs within, for a total of 16 lights.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.