This item is Discontinued.

Z-Lite Barwick 1 Light Outdoor Post Mounted Fixture 585PHMR-500P120-BK-L

Barwick 1 Light Outdoor Post Mounted Fixture (Discontinued)

  • Mfr # 585PHMR-500P120-BK-L
  • Zoro # G905836190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585PHMR-500P120-BK-L
Zoro #
G905836190
UPC #
685659176926
Country of Origin
China

Dimensions

Width
6.25"
Height
139.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
14
Number of Lamps
1
Housing Material
Aluminum
Bulb Base Type
LED-Integrated
Series
Barwick

Description

An outdoor post mounted light fixture features etched glass and a black finish for an alluring display. Coming in an aluminum construction with LED-integrated lighting, this tall fixture features a black finish that ensures versatility for modern and metropolitan-inspired porches and patios.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.