Zoro Homepage

Barwick 1 Light Outdoor Post Mounted Fixture, Black & Etched

  • Mfr # 585PHMR-567P-BK-LED

  • Zoro # G505836088


product price: $608.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Watts
14
Housing Material
Aluminum
Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585PHMR-567P-BK-LED
Zoro #
G505836088
UPC #
685659153019
Country of Origin
China

Dimensions

Width
9"
Height
95"
Length
9"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Watts
14
Housing Material
Aluminum
Series
Barwick
Color Temperature
2700K
Standards
SGS
Number of Lamps
1
Bulb Base Type
LED-Integrated
CRI
CRI> 90
Lamp Included
Yes
Delivered Lumens
500
Source Lumens
1190
Shade Material
Glass
Shade Finish
Etched
Rated Location
Wet

Description

Place this ultra-modern outdoor post mounted fixture beside a walking pathway to illuminate and provide safe passage. With a contemporary flair, this understated outdoor post mounted lantern from the Barwick collection is topped with an elongated, cage-like lantern in a handsome, deep black finish to complement numerous existing building facade color palettes. In addition, this lantern offers a sophisticated energy-efficient LED-integrated lamp resting behind an etched glass plate that becomes dispersed into a wide glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.