Shop Z-LITE
See all product information
Create Account
Tiberius 4 Light Outdoor Post Mounted Fixture, Black/Clear Seedy, 12 In W x 120 In H
- Mfr # 5017PHBR-5010P-BK
- Zoro # G915453400
product price:Â
$
1,030.00
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
Candelabra
Standards
ETL
Watts
60W
Bulb Primary Application
Outdoor Living; Deck; Patio
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5017PHBR-5010P-BK
- Zoro #
- G915453400
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Length
- 12 in
- Height
- 120 in
Details
- Item
- Outdoor Post Mounted Fixture
- Bulb Base Type
- Candelabra
- Standards
- ETL
- Watts
- 60W
- Bulb Primary Application
- Outdoor Living; Deck; Patio
- Energy Star Compliant
- No
- Number of Lamps
- 4
- Lamp Included
- No
- Dimmable
- Yes
- Shade Material
- Glass
- Shade Color
- Clear Seedy
- Frame Finish
- Black
- Frame Material
- Aluminum
- Collection
- Tiberius
- Location Rating
- Wet
- Style
- Transitional, Classical, Restoration, Industrial, Coastal
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.