Zoro Homepage

Barwick 1 Light Outdoor Wall Sconce, Black & Etched

  • Mfr # 585B-BK-LED

  • Zoro # G505836217


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
24.5"
Length
7.75"
Series
Barwick
Watts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585B-BK-LED
Zoro #
G505836217
UPC #
685659152425
Country of Origin
China

Dimensions

Width
8"
Height
24.5"
Length
7.75"
Canopy Dimensions
7-3/4 in x 9-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Barwick
Watts
14
Finish
Black
Color Temperature
2700K
Standards
SGS
CRI
CRI> 90
Housing Material
Aluminum
Lamp Included
Yes
Bulb Base
LED-Integrated
Dimmable
Yes
Source Lumens
1190
Rated Location
Wet
Shade Finish
Etched
Shade Material
Glass
Number of Lights
1
Delivered Lumens
450

Description

From the Barwick collection comes this ultra-modern outdoor wall sconce, perfect for mounting inside a porch entryway or flanked beside a patio door. With an open rectangular aluminum cage in a deep black finish, this wall sconce lends itself to practically any building facade colors or outdoor entertainment area color scheme. This striking wall sconce also features an etched glass light with an energy-efficient LED-integrated lamp tucked beneath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.