Broughton Outdoor Wall, 1-Light, 8.25 In.W x 9.5 In.L x 14.25 In.H, Black/Clear Beveled
- Mfr # 521S-BK
- Zoro # G211672840
product price:Â
$
222.00
/ea
Free Shipping & Returns
Key Features
Width
8.25 in
Height
14.25 in
Length
9.5 in
Series
Broughton
Watts
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521S-BK
- Zoro #
- G211672840
- UPC #
- 685659179835
- Country of Origin
- China
Dimensions
- Width
- 8.25 in
- Height
- 14.25 in
- Length
- 9.5 in
- Canopy Dimensions
- 5-5/8 in x 8.25 in
- Backplate Dimensions
- 5.625" W x 8.25" H
Details
- Item
- Outdoor Wall
- Series
- Broughton
- Watts
- 100
- Finish
- Black
- Housing Material
- Aluminum
- Standards
- SGS
- Lamp Included
- No
- Bulb Base
- Medium
- Dimmable
- Yes
- Number of Lights
- 1
- Shade Finish
- Clear Beveled
- Shade Material
- Glass
- Rated Location
- Wet
- Shade Finish/Color
- Clear Beveled
- Frame Material
- Aluminum
- Collection
- Broughton
- Location Rating
- Wet
- Frame Finish
- Black
Description
A tapered lantern-inspired silhouette embellishes modernized character with origins to a village nautical aesthetic. Choose this one-light outdoor wall sconce from the Broughton collection to elevate the mood on a structure, adding sophistication and style. Black finish aluminum framing and clear beveled glass panels deliver a tasteful look suitable for all types of residential and commercial structures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.