Bayland 3 Light Outdoor Post Light, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 539PHBS-536P-ORB

  • Zoro # G105836655


product price: $1,040.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Length
11"
Height
114"
Width
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
539PHBS-536P-ORB
Zoro #
G105836655
UPC #
685659047868
Country of Origin
China

Dimensions

Length
11"
Height
114"
Width
11"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Number of Lamps
3
Standards
CUL/cETLu
Bulb Base Type
Candelabra
Dimmable
Yes
Series
Bayland
Watts
60
Shade Finish
Clear Seedy
Shade Material
Glass
Rated Location
Wet

Description

The Bayland family features clear seedy glass set against its oil rubbed bronze colored frame. The multi stepped top crowns this elegant fixture. The fixtures are constructed high quality cast aluminum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.