Bayland 3 Light Outdoor Wall Light, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 539B-ORB

  • Zoro # G705836444


product price:  $644.00
/ea
Free Shipping & Returns

Key Features

Width
11"
Height
20.13"
Length
13.13"
Series
Bayland
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
539B-ORB
Zoro #
G705836444
UPC #
685659045437
Country of Origin
China

Dimensions

Width
11"
Height
20.13"
Length
13.13"
Canopy Dimensions
6 in x 12-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Bayland
Watts
60
Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Housing Material
Aluminum
Shade Finish
Clear Seedy
Shade Material
Glass
Rated Location
Wet
Dimmable
Yes
Bulb Base
Candelabra
Number of Lights
3

Description

The Bayland family features clear seedy glass set against its oil rubbed bronze colored frame. The multi stepped top crowns this elegant fixture. The fixtures are constructed high quality cast aluminum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.