Zoro Homepage

Beacon 2 Light Outdoor Chain Mount Ceiling Fixture, Black & Clear Beveled

  • Mfr # 568CHB-BK

  • Zoro # G405842066


product price: $454.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
2
Bulb Base Type
Candelabra
Length
9.5"
Width
9.5"
Height
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568CHB-BK
Zoro #
G405842066
UPC #
685659132151
Country of Origin
China

Dimensions

Length
9.5"
Width
9.5"
Height
17.5"
Chain Length
72"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
2
Bulb Base Type
Candelabra
Dimmable
Yes
Frame Material
Aluminium
Shade Material
Glass
Frame Finish
Black
Series
Beacon
Style
Transitional
UL Listed
ETL/CETL Certified
Light Bulb Wattage
60 W
Rated Location
Damp
Shade Finish
Clear Beveled

Description

Perfect for a covered patio or porch, this two-light outdoor ceiling light radiates with classic charm. The clean lines of the silhouette encase clear panels while boasting a modern black hue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.