Beacon 2 Light Outdoor Chain Mount Ceiling Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 568CHB-ORB

  • Zoro # G305842050


product price:  $404.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
2
Bulb Base Type
Candelabra
Length
9.5"
Width
9.5"
Height
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568CHB-ORB
Zoro #
G305842050
UPC #
685659132540
Country of Origin
China

Dimensions

Length
9.5"
Width
9.5"
Height
17.5"
Chain Length
72"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
2
Bulb Base Type
Candelabra
UL Listed
ETL/CETL Certified
Shade Material
Glass
Light Bulb Wattage
60 W
Frame Finish
Oil Rubbed Bronze
Frame Material
Aluminium
Series
Beacon
Style
Transitional
Dimmable
Yes
Shade Finish
Clear Beveled
Rated Location
Damp

Description

Rich hues and clean structure from this two-light hanging light are stunning in an outdoor space. The lantern-inspired silhouette warms with a rubbed bronze hue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.