Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon 2 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled

  • Mfr # 568PHBS-SQPM-BK

  • Zoro # G605836414


product price: $452.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Beacon
Width
9.5"
Watts
60
Height
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHBS-SQPM-BK
Zoro #
G605836414
UPC #
685659134568
Country of Origin
China

Dimensions

Width
9.5"
Height
22"
Length
9.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Series
Beacon
Watts
60
Bulb Base Type
Candelabra
Dimmable
Yes
Number of Lamps
2
Standards
ETL/CETL Certified
Housing Material
Aluminium
Style
Transitional
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet

Description

Add a decorative aesthetic to an exterior garden or walkway. Mounted to a post, this black finish outdoor post light features a charming village design with a clearly visible two-light candelabra bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.