Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 568PHBS-SQPM-ORB

  • Zoro # G705836369


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Bulb Base Type
Candelabra
Series
Beacon
Watts
60
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568PHBS-SQPM-ORB
Zoro #
G705836369
UPC #
685659134681
Country of Origin
China

Dimensions

Width
12"
Length
12"
Height
22"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Bulb Base Type
Candelabra
Series
Beacon
Watts
60
Standards
ETL/CETL Certified
Number of Lamps
2
Dimmable
Yes
Housing Material
Aluminium
Shade Finish
Clear Beveled
Style
Transitional
Rated Location
Wet
Shade Material
Glass

Description

A charming candelabra bulb base cements the sweet nostalgic village theme of this outdoor post lantern. Finish a custom patio or garden space with this elegant lamp, which features a cool rubbed bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.