Zoro Homepage

Beacon 2 Light Outdoor Post Mount Fixture, Black & Clear Beveled

  • Mfr # 568PHBR-BK

  • Zoro # G805836306


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
2
Series
Beacon
Length
9.5"
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHBR-BK
Zoro #
G805836306
UPC #
685659132137
Country of Origin
China

Dimensions

Length
9.5"
Width
9.5"
Height
19.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Number of Lamps
2
Series
Beacon
Watts
60
Standards
ETL/CETL Certified
Bulb Base Type
Candelabra
Dimmable
Yes
Housing Material
Aluminium
Style
Transitional
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Wet

Description

This charming outdoor post lantern shows off a custom designed exterior walkway or garden space. Soak up the nostalgic appeal of a village theme with a black finish frame, clear beveled glass panels, and sweet candelabra-style bulb bases inside.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.