This item is Discontinued.

Z-Lite Beacon 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled 568PHBR-557P-BK

Beacon 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (Discontinued)

  • Mfr # 568PHBR-557P-BK
  • Zoro # G405836416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568PHBR-557P-BK
Zoro #
G405836416
UPC #
685659134537
Country of Origin
China

Dimensions

Width
9.5"
Height
103.25"
Length
9.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminium
Watts
60
Standards
ETL/CETL Certified
Series
Beacon
Dimmable
Yes
Number of Lamps
2
Bulb Base Type
Candelabra
Style
Transitional
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Wet

Description

Turn a patio or exterior front walkway into an urban village. With a bold black finish and ornate design detailing, this charming outdoor light ties together decorative elements that create a festive atmosphere in a front or back yard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.