Zoro Homepage

Beacon 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 568PHBR-564P-BK

  • Zoro # G005836359


product price: $1,042.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
91.25"
Number of Lamps
2
Dimmable
Yes
Housing Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHBR-564P-BK
Zoro #
G005836359
UPC #
685659134520
Country of Origin
China

Dimensions

Height
91.25"
Length
14.25"
Width
14.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
2
Dimmable
Yes
Housing Material
Aluminium
Bulb Base Type
Candelabra
Watts
60
Standards
ETL/CETL Certified
Series
Beacon
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet
Style
Transitional

Description

Ornate detailing adds a sophisticated touch to this black finish outdoor light. With an urban village theme, it changes the look of a patio or front walkway and provides much-needed illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.