Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 568PHBR-567P-BK

  • Zoro # G405836270


product price: $736.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Beacon
Watts
60
Dimmable
Yes
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568PHBR-567P-BK
Zoro #
G405836270
UPC #
685659134506
Country of Origin
China

Dimensions

Width
9.5"
Length
9.5"
Height
83"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Beacon
Watts
60
Dimmable
Yes
Standards
ETL/CETL Certified
Number of Lamps
2
Bulb Base Type
Candelabra
Housing Material
Aluminium
Style
Transitional
Shade Finish
Clear Beveled
Rated Location
Wet
Shade Material
Glass

Description

Customize a walkway or patio area with the charming look of this black outdoor light. Statuesque and ornate, its village theme design beautifies an exterior living space and spruces up the overall ambiance of a home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.