Beacon 2 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 568PHBR-564P-ORB

  • Zoro # G905836350


product price:  $1,002.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Bulb Base Type
Candelabra
Dimmable
Yes
Height
91.25"
Length
14.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568PHBR-564P-ORB
Zoro #
G905836350
UPC #
685659134650
Country of Origin
China

Dimensions

Height
91.25"
Length
14.25"
Width
14.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Bulb Base Type
Candelabra
Dimmable
Yes
Number of Lamps
2
Housing Material
Aluminium
Standards
ETL/CETL Certified
Watts
60
Series
Beacon
Shade Material
Glass
Style
Transitional
Rated Location
Wet
Shade Finish
Clear Beveled

Description

Exterior lighting becomes part of an overall design scheme, adding personality and beauty to a front or back yard. With a gorgeous rubbed bronze finish, this outdoor light offers a charming village look as it cascades ambient light on walkways and in entertaining spots.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.