Beacon 2 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 568PHBS-536P-ORB

  • Zoro # G305836325


product price:  $972.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Watts
60
Series
Beacon
Number of Lamps
2
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568PHBS-536P-ORB
Zoro #
G305836325
UPC #
685659134674
Country of Origin
China

Dimensions

Width
9.5"
Length
9.5"
Height
104.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Watts
60
Series
Beacon
Number of Lamps
2
Standards
ETL/CETL Certified
Housing Material
Aluminium
Bulb Base Type
Candelabra
Dimmable
Yes
Shade Material
Glass
Style
Transitional
Shade Finish
Clear Beveled
Rated Location
Wet

Description

Simple styling fashions a sophisticated and functional back or front yard light. A rubbed bronze finish heightens the aesthetics of this elegant outdoor light, a perfect way to complete a custom patio or front yard remodel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.