Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon 2 Light Outdoor Wall Sconce, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 568M-ORB

  • Zoro # G805836269


product price: $302.00
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
15"
Length
9.25"
Series
Beacon
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568M-ORB
Zoro #
G805836269
UPC #
685659132502
Country of Origin
China

Dimensions

Width
8"
Height
15"
Length
9.25"
Canopy Dimensions
4-1/2 in x 6-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Beacon
Watts
60
Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Housing Material
Aluminium
Dimmable
Yes
Shade Material
Glass
Bulb Base
Candelabra
Number of Lights
2
Rated Location
Wet
Style
Transitional
Shade Finish
Clear Beveled

Description

Perfect for a modern outdoor space, this two-light wall light features a classic silhouette. In a warm rubbed bronze hue, the clean lines of the frame add structure and style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.