Beacon 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled

  • Mfr # 568PHXLS-SQPM-BK

  • Zoro # G705836475


product price: $772.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
12"
Bulb Base Type
Candelabra
Watts
60
Series
Beacon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHXLS-SQPM-BK
Zoro #
G705836475
UPC #
685659134636
Country of Origin
China

Dimensions

Width
12"
Length
12"
Height
24.75"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
Candelabra
Watts
60
Series
Beacon
Dimmable
Yes
Housing Material
Aluminium
Standards
ETL/CETL Certified
Number of Lamps
3
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled
Style
Transitional

Description

Light up a custom garden or walkway with the stylish look of this three-light outdoor post light. A bold black finish frame hosts three candelabra bulb mounts that deliver a charming village feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.