Beacon 3 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 568PHXLS-SQPM-ORB

  • Zoro # G805836467


product price:  $759.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Length
12"
Housing Material
Aluminium
Height
24.75"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568PHXLS-SQPM-ORB
Zoro #
G805836467
UPC #
685659134735
Country of Origin
China

Dimensions

Length
12"
Height
24.75"
Width
12"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminium
Dimmable
Yes
Bulb Base Type
Candelabra
Series
Beacon
Number of Lamps
3
Watts
60
Standards
ETL/CETL Certified
Shade Material
Glass
Style
Transitional
Shade Finish
Clear Beveled
Rated Location
Wet

Description

With a sleek, lantern-inspired silhouette, this three-light outdoor post light is bright and charming. Elevate a modern space with the sleek structure of clean lines in a deep black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.