Zoro Homepage

Beacon 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled

  • Mfr # 568PHXLS-BK

  • Zoro # G505836491


product price: $696.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
ETL/CETL Certified
Watts
60
Housing Material
Aluminium
Number of Lamps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHXLS-BK
Zoro #
G505836491
UPC #
685659132182
Country of Origin
China

Dimensions

Width
12"
Length
12"
Height
22.25"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Standards
ETL/CETL Certified
Watts
60
Housing Material
Aluminium
Number of Lamps
3
Dimmable
Yes
Series
Beacon
Bulb Base Type
Candelabra
Rated Location
Wet
Style
Transitional
Shade Finish
Clear Beveled
Shade Material
Glass

Description

Soft and illuminating, this three-light post light is great for modern walkways and outdoor paths. Panels of glass nestle inside clean lines in a black hue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.