Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 568PHXLR-ORB

  • Zoro # G905836497


product price:  $646.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width
12"
Watts
60
Bulb Base Type
Candelabra
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568PHXLR-ORB
Zoro #
G905836497
UPC #
685659132564
Country of Origin
China

Dimensions

Width
12"
Length
12"
Height
23.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Watts
60
Bulb Base Type
Candelabra
Dimmable
Yes
Standards
ETL/CETL Certified
Series
Beacon
Housing Material
Aluminium
Number of Lamps
3
Shade Finish
Clear Beveled
Rated Location
Wet
Style
Transitional
Shade Material
Glass

Description

Clear beveled glass stands out with texture and sophistication against a warm rubbed bronze finish lantern frame, making this outdoor post lantern a fabulous option. Dress up a back yard garden or front fence with a charming village-themed light offering a clear view of a romantic candelabra bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.