Beacon 4 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled

  • Mfr # 568PHXXLR-533PM-BK

  • Zoro # G905836442


product price:  $1,244.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Series
Beacon
Watts
60
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHXXLR-533PM-BK
Zoro #
G905836442
UPC #
685659166187
Country of Origin
China

Dimensions

Height
33"
Length
16"
Width
16"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Dimmable
Yes
Series
Beacon
Watts
60
Housing Material
Aluminum
Bulb Base Type
Candelabra
Standards
CUL/cETLu
Number of Lamps
4
Rated Location
Wet
Shade Finish
Clear Beveled
Style
Transitional
Shade Material
Glass

Description

Embellish a custom garden space or walkway with a hint of village charm. This four-light outdoor pier-mounted light fixture creates a sophisticated and stylish form of ambient lighting and elevates the decor level to match carefully planned spaces. From the Beacon collection, this light offers a matte black finish aluminum housing unit dressed up with clear beveled glass that offers a peek-a-boo view of a romantic candelabra-style bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.