Beacon 4 Light Outdoor Post Mount Fixture, 16in. W x 125.5in. H, Black

  • Mfr # 568PHXXLR-5010P-BK

  • Zoro # G912668630


product price:  $1,892.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Beacon
Standards
CUL/cETLu
Number of Lamps
4
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568PHXXLR-5010P-BK
Zoro #
G912668630
UPC #
685659199031
Country of Origin
China

Dimensions

Width
16 in
Height
125.5 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Beacon
Standards
CUL/cETLu
Number of Lamps
4
Lens Material
Glass
Watts
60W
Dimmable
Dimmable
Bulb Type
Candelabra
Location Rating
Wet
Shade Finish
Clear Beveled
Frame Material
Aluminum

Description

Timeless design and craftmanship emanates from the Beacon collection of outdoor fixtures. Long rectangular clear beveled panels are paired with either a Matte Black or Rubbed Bronze finish for a classic look. Available in multiple sizes and hanging styles, add this time-honored design to any outdoor application.Soft, romantic village-inspired aesthetics lend a timeless look to this four-light outdoor post mount fixture. From the Beacon collection, this fixture features a house-like silhouette made of matte black finish aluminum with clear beveled glass panels. A charming candelabra-style bulb mount unit reinforces the nautical village flavor of this exceptional fixture.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.