Shop Z-LITE
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laurent Outdoor Post Mount Fixture, 6-Light, 39 In.W x 34.5 In.H, Black/Clear Seedy
- Mfr # 599BP6-BK
- Zoro # G611672822
product price:Â
$
1,394.00
/ea
Key Features
Finish
Black
Series
Laurent
Width
39 in
Dimmable
Yes
Height
34.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 599BP6-BK
- Zoro #
- G611672822
- UPC #
- 685659178357
- Country of Origin
- China
- Item
- Outdoor Post Mount Fixture
- Finish
- Black
- Series
- Laurent
- Dimmable
- Yes
- Standards
- SGS
- Number of Lamps
- 6
- Watts
- 60 W
- Lamp Included
- No
- Housing Material
- Aluminum
- Bulb Base Type
- Medium
- Max. Wattage
- 60
- Rated Location
- Wet
- Shade Finish
- Clear Seedy
- Shade Material
- Glass
- Frame Material
- Aluminum
- Collection
- Laurent
- Location Rating
- Wet
- Frame Finish
- Black
- Shade Finish/Color
- Clear Seedy
Dimensions
- Width
- 39 in
- Height
- 34.5 in
- Length
- 39"
Description
With an abundance of illumination and a classic design, this stellar exterior light fixture is a superb choice. From the Laurent collection comes a six-light outdoor post mount fixture defining a classic village aesthetic with extra whimsy. A black finish aluminum frame makes a stunning venue to host six delicate clear seedy glass globe shades, creating an artistic and festive look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.