Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 568PHXXLR-511P-BK

  • Zoro # G405836478


product price: $2,784.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
16"
Number of Lamps
4
Width
16"
Series
Beacon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHXXLR-511P-BK
Zoro #
G405836478
UPC #
685659166194
Country of Origin
China

Dimensions

Length
16"
Width
16"
Height
125.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
4
Series
Beacon
Dimmable
Yes
Housing Material
Aluminum
Standards
CUL/cETLu
Watts
60
Bulb Base Type
Candelabra
Style
Transitional
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled

Description

From the Beacon collection comes a village-inspired post-mounted outdoor light that instantly improves the ambiance of a walkway or garden space. A tapered rectangular matte black finish aluminum frame invokes a nautical-like housing silhouette with matching candelabra-style bulb mounts, as clear beveled glass panels provide a see-through view. Mounted to an ornate post with artistic detailing, this light becomes a focal point in any exterior space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.