Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 568PHXXLR-564P-BK

  • Zoro # G205836463


product price: $1,862.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
16"
Watts
60
Height
113.25"
Number of Lamps
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568PHXXLR-564P-BK
Zoro #
G205836463
UPC #
685659166200
Country of Origin
China

Dimensions

Length
16"
Height
113.25"
Width
16"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60
Number of Lamps
4
Housing Material
Aluminum
Dimmable
Yes
Standards
CUL/cETLu
Series
Beacon
Bulb Base Type
Candelabra
Rated Location
Wet
Shade Finish
Clear Beveled
Style
Transitional
Shade Material
Glass

Description

Custom crafting delivers a sophisticated village-inspired look to outdoor spaces, making this four-light outdoor post-mounted fixture from the Beacon collection a superb choice. Dress up a patio or walkway with a fixture crafted of matte black finish aluminum and clear beveled glass, with charming candelabra-style bulb mounts adding a romantic aesthetic. Nestled on an ornate, detail-oriented post, this light fixture adds elegance to any exterior space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.