Keaton Outdoor Wall, 1-Light, 7 In.W x 3.5 In.L x 20.25 In.H, Black/White

  • Mfr # 520M-BK-LED
  • Zoro # G811672110
product price: 
$
304.00
/ea
Free Shipping & Returns

Key Features

Width
7 in
Height
20.25 in
Length
3.5 in
Series
Keaton
Watts
18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
520M-BK-LED
Zoro #
G811672110
UPC #
685659179972
Country of Origin
China
Item
Outdoor Wall
Series
Keaton
Watts
18
Finish
Black
CRI
CRI> 90
Standards
SGS
Lamp Included
Yes
Housing Material
Aluminum
Color Temperature
2700 K
Color Temp.
2700 K
Source Lumens
1788
Rated Location
Wet
Delivered Lumens
430
Dimmable
Yes
Number of Lights
1
Shade Finish
White
Bulb Base
LED-Integrated
Shade Material
Acrylic
Shade Finish/Color
White
Collection
Keaton
Frame Finish
Black
Location Rating
Wet
LED Source Lumen
1788
LED Delivered Lumen
430
Frame Material
Aluminum

Dimensions

Width
7 in
Height
20.25 in
Length
3.5 in
Canopy Dimensions
20-1/4 in x 7 in
Backplate Dimensions
20.25" L x 7" W

Description

Linear elements present a dose of geometric energy and pure class as this one-light outdoor wall sconce from the Keaton collection raises the level of elegance. Update an exterior structure with this light built of black and white aluminum with overlapping rectangular panels. Energy-efficient LED lighting offers savings and extends the life of a chic fixture.

Ratings & reviews