Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beau 1 Light Wall Sconce, Bronze & Clear

  • Mfr # 3031-1S-BRZ

  • Zoro # G205841504


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Bronze
Lamp Watts
60
Series
Beau
Length
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-1S-BRZ
Zoro #
G205841504
UPC #
685659159158
Country of Origin
China

Dimensions

Height
16.75"
Width
3.75"
Length
4.5"
Canopy Dimensions
4 in x 4 in
Backplate Dimensions
4.5 in L x 4.5 in W

Details

Dimmable
Yes
Finish
Bronze
Item
Wall Sconce
Lamp Watts
60
Series
Beau
Housing Material
Steel
Standards
CUL/cETLu
Frame Material
Steel
Number of Lights
1
Shade Material
Glass
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Medium

Description

Accent lighting borrows from a sophisticated aesthetic shaping this tasteful one-light wall sconce, a perfect choice for custom contemporary spaces. The Beau sconce offers a clean linear silhouette with a tall tubular fluted glass shade mounted to a minimalist frame fashioned of bronze finish steel. Add a hint of upscale flavor to a hallway, bath space, or bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.