Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beau 15 Light Chandelier, Rubbed Brass & Clear

  • Mfr # 3031-15RB

  • Zoro # G005835727


product price: $2,534.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Housing Material
Steel
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Material
Steel
Color
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-15RB
Zoro #
G005835727
UPC #
685659161366
Country of Origin
China

Dimensions

Length
60"
Height
48"
Width
60"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
170 in
Chain Length
120 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Housing Material
Steel
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Material
Steel
Color
Rubbed Brass
Number of Lights
15
Series
Beau
Standards
CUL/cETLu
Dimmable
Yes
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear
Bulb Base
Medium

Description

Affixed with fifteen elegant textured glass shades, this round, metal chandelier illuminates a room with soft, diffused light. Add rich ambiance to a dining room or entry with this stately and stylish fixture, featuring a rubbed brass finish ideal for transitional or modern decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.