Zoro Homepage

Beau 2 Light Wall Sconce, Brushed Nickel/Clear Ribbed, 4.5 In W

  • Mfr # 740-2W-BN

  • Zoro # G815558762


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Height
27 in
Width
4.5 in
Dimmable
Yes
Lamp Base
Medium
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-2W-BN
Zoro #
G815558762
UPC #
-
Country of Origin
China

Dimensions

Height
27 in
Width
4.5 in
Length
4 in
Backplate Dimensions
4.5" W x 4.5" H

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Base
Medium
Number of Bulbs
2
Standards
UL/CUL Certified
Shade Color
Clear Ribbed
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Lamp Included
No
Energy Star Compliant
No
Watts
60W
Application
Bathroom; Powder Room; Bedroom; Hallway
Shade Material
Glass
Frame Material
Steel
Location Rating
Damp
Frame Finish
Brushed Nickel
Collection
Beau

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.