Zoro Homepage

Beau 8 Light Chandelier, Polished Nickel & Clear

  • Mfr # 3031-8PN

  • Zoro # G305835298


product price: $720.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Series
Beau
Standards
CUL/cETLu
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-8PN
Zoro #
G305835298
UPC #
685659161403
Country of Origin
China

Dimensions

Length
33"
Width
33"
Height
40"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Number of Lights
8
Series
Beau
Standards
CUL/cETLu
Housing Material
Steel
Material
Steel
Color
Polished Nickel
Dimmable
Yes
Shade Material
Glass
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

Add a sophisticated element as a focal point with the Beau polished nickel eight-light chandelier, a captivating fixture perfect for a transitional space. Infuse drama in a dining or living room with this chic chandelier featuring a ring frame made of gleaming polished nickel finish steel with coordinating bulb mounts and accents. Providing a tasteful update, slender clear fluted glass shades encircle to offer an even delivery of ambient lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.