Beau Linear Chandelier, 5-Light, 4.75 In.W x 42 In.L x 12.75 In.H, Rubbed Brass/Clear
- Mfr # 740P-5L-RB
- Zoro # G811799398
product price:Â
$
818.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Length
42 in
Height
12.75 in
Standards
CUL/cETLu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 740P-5L-RB
- Zoro #
- G811799398
- UPC #
- 685659182323
- Country of Origin
- China
- Item
- Linear Chandelier
- Fixture Wattage
- 60 W
- Finish
- Rubbed Brass
- Style
- Transitional, Transitional, Modern, Mid-century, Modern, Industrial
- Standards
- CUL/cETLu
- Material
- Steel
- Number of Lights
- 5
- Dimmable
- Yes
- Collection
- Beau
- Lamp Watts
- 60
- Series
- Beau
- Shade Finish
- Clear
- Rated Location
- Dry
- Shade Material
- Glass
- Bulb Base
- Medium
- Bulbs Included
- No
- Frame Material
- Steel
- Shade Finish/Color
- Clear
- Frame Finish
- Rubbed Brass
- Location Rating
- Dry
Dimensions
- Length
- 42 in
- Height
- 12.75 in
- Width
- 4.75 in
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 42"L x 4.75"W
Description
The design power of custom lighting intersecting with organic artistry offers unspoken elegance with a touch of minimalism and versatility. This five-light linear chandelier offers a row of delicate fluted glass shades that dangle in a graduated silhouette from a slender rubbed brass finish metal canopy and form an example of organic expressive style. Shaping becomes an important element in the visual impact of a classic fixture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.