Beau Pendant, 1-Light, 4.75 In.W x 12.75 In.H, Rubbed Brass/Clear

  • Mfr # 740P-ROD-RB

  • Zoro # G811799367


product price: $196.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Length
4.75"
Width
4.75 in
Number of Lights
1
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740P-ROD-RB
Zoro #
G811799367
UPC #
685659188301
Country of Origin
China

Dimensions

Height
12.75 in
Length
4.75"
Width
4.75 in
Canopy Dimensions
4.75"L x 4.75"W
Cord/Wire Length
170"
Chain Length
Rods: 1x3"+1x6"+3x12"

Details

Number of Lights
1
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Collection Name
Beau
Shade Material
Glass
Item
Pendant
Finish
Rubbed Brass
Material
Steel
Lamp Watts
60
Watts
60 W
Lamp Included
No
Standards
CUL/cETLu
Dimmable
Yes
Series
Beau
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear
Location Rating
Damp
Frame Finish
Rubbed Brass
Frame Material
Steel
Shade Finish/Color
Clear

Description

Warm, inviting style and finish effects add a sophisticated yet seamless look with a light fixture created to impress. This one-light pendant delivers a streamlined silhouette blending rubbed brass finish steel framing and accents with a charming clear glass cylinder shade, creating a vertical optical division. Choose this stylish pendant for illuminating a nook, living area, or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.