Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beckett 1 Light Wall Sconce, Brushed Nickel And Clear Seedy

  • Mfr # 492-1S-BN

  • Zoro # G605840701


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Height
7.25"
Width
4.5"
Dimmable
Yes
Finish
Brushed Nickel
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-1S-BN
Zoro #
G605840701
UPC #
685659158205
Country of Origin
China

Dimensions

Height
7.25"
Width
4.5"
Length
6"
Canopy Dimensions
4-1/2 in x 4-1/2 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Standards
CUL/cETLu
Series
Beckett
Housing Material
Steel
Lamp Watts
100
Shade Material
Glass
Bulb Base
Medium
Frame Material
Steel
Rated Location
Damp
Number of Lights
1
Shade Finish
Clear Seedy

Description

Classic elegance follows this one-light wall sconce from the Beckett collection, a superb choice for a contemporary bath space, hallway, or main living area. A simple yet extraordinary design blends romantic clear seedy glass with a mount, base, and arm crafted of sleek brushed nickel finish steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.