Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beckett 4 Light Vanity, Chrome And Clear Seedy

  • Mfr # 492-4V-CH

  • Zoro # G905834844


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Height
7.25"
Length
6"
Width
34"
Housing Finish
Chrome
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-4V-CH
Zoro #
G905834844
UPC #
685659158335
Country of Origin
China

Dimensions

Height
7.25"
Length
6"
Width
34"
Canopy Dimensions
34 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Shade Material
Glass
Series
Beckett
Dimmable
Yes
Housing Material
Steel
Lamp Watts
100
Standards
CUL/cETLu
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear Seedy

Description

This four-light vanity light from the Beckett collection offers a minimalist look with customized materials. Create a sophisticated aesthetic in a mid-sized bath or dressing space with a fixture formed of bright chrome finish steel and highlighted with the romantic look of cylindrical clear seedy glass shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.