Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bella 1 Light Mini Pendant, Matte Black & Clear

  • Mfr # 476MP-MB-BN

  • Zoro # G905840791


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Height
11.5"
Length
8"
Width
8"
Number of Lights
1
Style
Transitional, Old world, Coastal, Craftsman Industrial, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476MP-MB-BN
Zoro #
G905840791
UPC #
685659145908
Country of Origin
China

Dimensions

Height
11.5"
Length
8"
Width
8"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Transitional, Old world, Coastal, Craftsman Industrial, Restoration
Shade Material
Glass
Item
Mini Pendant
Finish
Matte Black
Dimmable
Yes
Series
Bella
Standards
CUL/cETLu
Material
Steel
Watts
100
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear

Description

Alluring, sensual curves offer a graceful aesthetic that illuminates a transitional nook or reading space with romantic charm. This one-light mini-pendant creates an enticing silhouette with an oversized glass shade and a Brushed Nickel finish holder suspended from a black braided cord to a metal mounting bracket showing off a bold Matte Black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.