Bellamy Chandelier, 5-Light, 52 In.W x 52 In.L x 8.25 In.H, Matte Black/Matte Black Outer

  • Mfr # 1942-5MB

  • Zoro # G911799618


product price:  $794.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100 W
Finish
Matte Black
Collection
Bellamy
Height
8.25 in
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1942-5MB
Zoro #
G911799618
UPC #
685659179187
Country of Origin
China

Dimensions

Height
8.25 in
Width
52 in
Length
52 in
Cord/Wire Length
170"
Canopy Dimensions
4.72x4.72
Chain Length
Rods: 20x24" + 10x12" + 5x6" + 5x3"

Details

Item
Chandelier
Fixture Wattage
100 W
Finish
Matte Black
Collection
Bellamy
Number of Lights
5
Lamp Watts
100
Material
Steel
Dimmable
Yes
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
Standards
CUL/cETLu
Series
Bellamy
Bulb Base
Medium
Shade Finish
Matte Black Outer; Gold Inner
Rated Location
Dry
Location Rating
Dry
Shade Material
Steel
Shade Finish/Color
Matte Black Outer; Gold Inner
Frame Material
Steel
Bulbs Included
No
Frame Finish
Matte Black

Description

A dramatic reflection of Mid-Century Modern design vibes play casually with whimsical charm in a fixture that stands out to be noticed. This five-light pendant light from the Bellamy collection offers an angled design positioning black steel shades and rods that spread out ambient and accent illumination in a spacious living area. Lush gold finishes in the shades' interiors add a dose of glam to a simple yet stylish light. Gold Inner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.