Zoro Homepage

Belle 1-Light Wall Sconce, 5.25 in W, Matte Black

  • Mfr # 7519-1S-MB

  • Zoro # G416319885


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Dimmable
Yes
Watts
100W
Standards
ETL
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519-1S-MB
Zoro #
G416319885
UPC #
-
Country of Origin
China

Dimensions

Width
5.25 in
Height
8.5 in
Length
7 in

Details

Number of Bulbs
1
Dimmable
Yes
Watts
100W
Finish
Matte Black
Standards
ETL
Housing Material
Steel
Series
Belle
Lamp Base
Medium
Item
Wall Sconce
Canopy/Backplate
5.125" W x 5.125" H
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear

Description

Sculptural lines meet dramatic tone in this one-light wall sconce with a matte black finish. The fluted clear glass echoes classic crystal while feeling fresh and clean in form. Its bold, romantic, and quietly luxurious-exactly what your bath deserves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.