Shop Z-LITE
See all product information
Create Account
Claudine Modern Gold 4 Light Chandelier
- Mfr # 353-18MGLD
- Zoro # G222842973
product price:Â
$
1,865.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Voltage
120V
Includes
Installation hardware
Shade Finish
Frosted
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353-18MGLD
- Zoro #
- G222842973
- UPC #
- 685659214154
- Country of Origin
- China
- Item
- Chandelier
- Shade Material
- Glass
- Voltage
- 120V
- Includes
- Installation hardware
- Shade Finish
- Frosted
- Material
- Steel
- Series
- Claudine
- Damp/Wet Rating
- Damp
- Color
- Modern Gold
Dimensions
- Height
- 20-1/4 in
- Length
- 18 in
- Width
- 18 in
Description
The delicate motif of florals finds a home in this glam four-light chandelier delivering organic and botanic flavor. Artistry uses modern gold finish steel to create a shapely fixture with curved arms emulating vines, as crystal elements serve as buds as they make warm light glow. This dimmable light creates mood-based illumination, perfect for living rooms, bedrooms, and dining spaces.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.