This item is Discontinued.

Z-Lite Bijou 4 Light Flush Mount, Chrome & Chrome 9002F12-CH

Bijou 4 Light Flush Mount, Chrome & Chrome (Discontinued)

  • Mfr # 9002F12-CH
  • Zoro # G105835559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9002F12-CH
Zoro #
G105835559
UPC #
685659136975
Country of Origin
China

Dimensions

Width
12"
Height
15"

Details

Watts
40
Finish
Chrome
Item
Flush Mount
Series
Bijou
Housing Material
Iron + Stainless Steel

Description

Visually striking, this modern ceiling light is full of open geometric details. The rounded frame features a chrome finish, complemented by hanging circular accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.