Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleeker Street 4 Light Vanity, Matte Black & Clear

  • Mfr # 475-4V-MB-BN

  • Zoro # G805834722


product price: $296.00
/ea
Free Shipping & Returns

Key Features

Height
7.5"
Length
6.5"
Width
33"
Housing Finish
Matte Black
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-4V-MB-BN
Zoro #
G805834722
UPC #
685659144642
Country of Origin
China

Dimensions

Height
7.5"
Length
6.5"
Width
33"
Canopy Dimensions
11-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
4
Style
Transitional, Craftsman, Industrial, Restoration, Modern
Shade Material
Glass
Dimmable
Yes
Housing Material
Steel
Series
Bleeker Street
Standards
CUL/cETLu
Lamp Watts
100
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

With a sleek cosmopolitan attitude and a beautiful blend of glass and metal, this four-light vanity offers a sophisticated way to stylize a contemporary bath space. Matte Black and Brushed Nickel serve as stunning finishes for a tasteful fixture delivering a geometric silhouette that flatters custom vanities with a neutral palette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.