Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bohin 2 Light Semi Flush Mount, Matte Black And Clear Seedy

  • Mfr # 464SF-MB

  • Zoro # G305840933


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Clear Seedy
Standards
CUL/cETLu
Height
9-3/4 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464SF-MB
Zoro #
G305840933
UPC #
685659085181
Country of Origin
China

Dimensions

Height
9-3/4 in
Width
13 in
Length
13 in
Canopy Dimensions
5 in x 5 in

Details

Fixture Series
Bohin
Item
Semi Flush Mount
Finish
Matte Black
Glass Color
Clear Seedy
Standards
CUL/cETLu
Number of Light Bulbs Required
2
Dimmable
Yes
Bulb Wattage
60 W
Shade Material
Glass
Frame Finish
Matte Black
Frame Material
Steel
Shade Finish
Clear Seedy
Rated Location
Dry
Bulb Base
Medium

Description

Add this matte black semi-flush mount ceiling light to a transitional or contemporary space. Its versatile palette and blend of materials make excellent use of rugged steel and romantic clear seedy glass, offering a tasteful fixture that enhances a carefully designed kitchen or living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.