Zoro Homepage

Bohin 3 Light Vanity, Brushed Nickel And Clear Seedy

  • Mfr # 464-3V-BN

  • Zoro # G805834524


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Length
6.5"
Width
24"
Housing Finish
Brushed Nickel
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-3V-BN
Zoro #
G805834524
UPC #
685659085235
Country of Origin
China

Dimensions

Height
8.5"
Length
6.5"
Width
24"
Canopy Dimensions
7-1/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
contemporary; transitional; fusion
Shade Material
Glass
Lamp Watts
100
Series
Bohin
Standards
CUL/cETLu
Housing Material
Steel
Dimmable
Yes
Shade Finish
Clear Seedy
Rated Location
Damp
Bulb Base
Medium

Description

Dress up a guest bath with this enticing three-light vanity light. With a rugged frame finished in brushed steel and soft, romantic clear seedy glass shades, it offers a versatile ambiance that works in both contemporary and transitional decor schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.