Zoro Homepage

Bohin 3 Light Vanity, Matte Black And Clear Seedy

  • Mfr # 464-3V-MB

  • Zoro # G005834546


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Length
6.5"
Width
24"
Housing Finish
Matte Black
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-3V-MB
Zoro #
G005834546
UPC #
685659085242
Country of Origin
China

Dimensions

Height
8.5"
Length
6.5"
Width
24"
Canopy Dimensions
7-1/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
3
Style
contemporary; transitional; fusion
Shade Material
Glass
Standards
CUL/cETLu
Housing Material
Steel
Dimmable
Yes
Series
Bohin
Lamp Watts
100
Shade Finish
Clear Seedy
Rated Location
Damp
Bulb Base
Medium

Description

Call attention to floor-to-ceiling decor by placing this matte black two-three light vanity light in a guest bath space. A bold finish over rugged steel creates a frame that offsets the delicate look of clear seedy glass shades, delivering an ideal fixture for both contemporary and transitional spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.