Zoro Homepage

Bohin 4 Light Vanity, Chrome And Clear Seedy

  • Mfr # 464-4V-CH

  • Zoro # G505834404


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Length
6.5"
Width
32"
Housing Finish
Chrome
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-4V-CH
Zoro #
G505834404
UPC #
685659166859
Country of Origin
China

Dimensions

Height
8.5"
Length
6.5"
Width
32"
Canopy Dimensions
7-1/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
contemporary; transitional; fusion
Shade Material
Glass
Series
Bohin
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
100
Bulb Base
Medium
Shade Finish
Clear Seedy
Rated Location
Damp

Description

Frame a master or guest bath sink with elegance, and add this chrome four-light vanity light to a new or remodeled bath space. Contemporary and transitional, its versatile motif hits on a beautiful blend of durable steel and soft, delicate bell shades fashioned from clear seedy glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.