Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bohin 9 Light Chandelier, Brushed Nickel And Clear Seedy

  • Mfr # 464-9BN

  • Zoro # G205835756


product price: $506.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Brushed Nickel
Height
29"
Standards
CUL/cETLu
Number of Lights
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-9BN
Zoro #
G205835756
UPC #
685659085099
Country of Origin
China

Dimensions

Height
29"
Length
28"
Width
28"
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Brushed Nickel
Standards
CUL/cETLu
Number of Lights
9
Housing Material
Steel
Material
Steel
Series
Bohin
Style
contemporary; transitional; fusion
Dimmable
Yes
Rated Location
Dry
Shade Material
Glass
Bulb Base
Medium
Shade Finish
Clear Seedy

Description

Bring a luxurious fixture to a contemporary or transitional space and enjoy the visual effect of lighting in levels. Fashioned from steel, the brushed nickel frame of this nine-light chandelier hosts an arrangement of romantic clear seedy glass shades in a contoured bell shape, yielding an inspiring decor enhancement that illuminates any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.