Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bordeaux 1 Light Wall Sconce, Bronze & Matte Opal

  • Mfr # 435-1S-BRZ

  • Zoro # G805841010


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Bronze
Housing Material
Steel
Lamp Watts
100
Series
Bordeaux
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-1S-BRZ
Zoro #
G805841010
UPC #
685659049961
Country of Origin
China

Dimensions

Height
8.5"
Width
4.75"
Length
6.5"
Canopy Dimensions
4-3/4 in x 7-1/4 in

Details

Dimmable
Yes
Finish
Bronze
Item
Wall Sconce
Housing Material
Steel
Lamp Watts
100
Series
Bordeaux
Standards
CUL/cETLu
Shade Material
Glass
Shade Finish
Matte Opal
Frame Material
Steel
Bulb Base
Medium
Rated Location
Damp
Number of Lights
1

Description

The circular base and the waterfall arms of the Bordeaux family is modernized by the soft matte opal shades which is paired with bronze fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.