Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bordeaux 3 Light Chandelier, Brushed Nickel & Matte Opal

  • Mfr # 435-3BN

  • Zoro # G805835897


product price: $272.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Brushed Nickel
Width
19.375"
Material
Steel
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-3BN
Zoro #
G805835897
UPC #
685659050202
Country of Origin
China

Dimensions

Width
19.375"
Height
21.375"
Length
19.375"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Brushed Nickel
Material
Steel
Number of Lights
3
Dimmable
Yes
Style
transitional; fusion
Standards
CUL/cETLu
Housing Material
Steel
Series
Bordeaux
Shade Finish
Matte Opal
Shade Material
Glass
Bulb Base
Medium
Rated Location
Dry

Description

The circular base and the waterfall arms of the Bordeaux family is modernized by the soft matte opal shades which is paired with bronze fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.